Shop All Drywall Screws
Senco
Drywall Screw, #7 x 2 in, Bugle Head
Mfr # 8427528
Zoro # G003796723
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
- Screw Size #7
- Fastener Length 2 in
- Collated Collated
- Sub-Brand DuraSpin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 8427528
- Zoro # G003796723
- UPC # 741474205309
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Details
Head Type | Bugle |
Collated | Collated |
Item | Drywall Screw |
Sub-Brand | DuraSpin |
Description
Drywall screws bugle head - phillips No. 2 course thread shank No. 7 - point sharp 1000 count length 2 inches 50 screws per flat strip. Gray phosphate finish. Applications Drywall to Wood. Compatible Tools DCF5000, TY5100, TY5300, D404-14V, D550-18V, TY9000, TY0200, TY0300 See similar products in our Collated Screws department.
Specifications- Size: 7 x 2
- Weight: 2.87
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS #0 x Pan Machine Screw, Plain Steel (31002)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3/4, PK5 (U07840.075.0075)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (U09150.050.0225)
- SENCO Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (07A200P)
- SENCO Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 1000 PK (08D250WK)
- SENCO Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (06A162P)
- SENCO Drywall Screw, #6 x 1-5/8 in, Phillips Drive (06A162P)
- SENCO Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (06A162W)
- SENCO Drywall Screw, #8 x 1-1/4 in, Wafer Head Square Drive (08T125W)
- ZORO SELECT Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 4000 PK (0716CPG)
- Senco Drywall Screws