Shop All Drywall Screws
Senco
Drywall Screw, #6 x 1-5/8 in
Mfr # 06B162P
Zoro # G806869860
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #6
- Collated Collated
- System of Measurement Inch
- Sub-Brand DuraSpin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # 06B162P
- Zoro # G806869860
- UPC # 741474206993
- Country of Origin United States
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Collated | Collated |
Item | Drywall Screw |
System of Measurement | Inch |
Sub-Brand | DuraSpin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (1016PPM)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (51222)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Climaseal Coated, 75 PK (28385)
- ZORO SELECT #10-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0100)
- SENCO Drywall Screw, #6 x 1-1/4 in (06A125PB)
- SENCO Drywall Screw, #6 x 1-5/8 in, Phillips Drive (06A162P)
- SENCO Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Square Drive, 1000 PK (08T125W)
- SENCO Screw Gun Electric Drywall (7U0001N)
- SENCO Drywall Screw, #6 x 1-1/4 in, Phillips Drive (06A125P)
- SENCO Cement Board Screw 2"L (08T200W)
- TITAN FASTENERS Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive (ABX77080C5)
- Senco Drywall Screws