Shop All Drywall Screws
Senco
Drywall Screw, #6 x 1-1/4 in, Flat Head
Mfr # 9626011
Zoro # G104010407
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size #6
- Fastener Length 1-1/4 in
- Collated Collated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 9626011
- Zoro # G104010407
- UPC # 741474205248
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Collated | Collated |
Item | Drywall Screw |
Description
Drywall screws bugle head - phillips No. 2 course thread shank No. 6 - point sharp 1000 count length 1-1/4 inches 50 screws per flat strip. Gray phosphate finish. Applications Drywall to Wood. Compatible Tools DCF5000, TY5100, TY5300, D404-14V, D550-18V, TY9000, TY0200, TY0300 See similar products in our Collated Screws department.
Specifications- Size: 6 x 1.25
- Weight: 0.88
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 1.181 in Shaft Dia, 6 PK (32131)
- BSC PREFERRED Barbed Inserts for Plastic Brass 1/4-20 Thread Size 1/2 Installed Length, 10PK (93738A230)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69868)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 1/2 in Shank, 1/2 in ID, Steel, black oxide, 10 PK (11608 4)
- SENCO Drywall Screw, #6 x 1-5/8 in (06B162P)
- SENCO Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (06A162W)
- SENCO Drywall Screw, #6 x 1-5/8 in, Phillips Drive (06A162P)
- SENCO Drywall Screw, #6 x 1-1/4 in, Phillips Drive (06A125P)
- SENCO Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (06A162P)
- SENCO Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1000 PK (06C125WK)
- SENCO Drywall Screw, #7 x 2 in, Phillips Drive (07A200P)
- Senco Drywall Screws