Shop All Deck Screws
Senco
Deck Screw, #8 x 2-1/2 in, Bugle Head, Square Drive
Mfr # 08D250W
Zoro # G806438479
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Square Drive
- Screw Size #8
- Fastener Length 2-1/2 in
- Collated Collated
- System of Measurement Inch
- Sub-Brand DuraSpin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 08D250W
- Zoro # G806438479
- UPC # 741474207150
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Bugle |
Drive | Square |
Collated | Collated |
Item | Deck Screw |
System of Measurement | Inch |
Sub-Brand | DuraSpin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C10LHDS/A250)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01242)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK (B38210.037.0150)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 10 PK (CPB186)
- SENCO Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Square Drive, 1000 PK (08F175Y)
- SENCO Deck Screw, #8 x 2 13/16 in, Steel, Flat Head, Square Drive, 800 PK (08F300Y)
- SENCO Deck Screw, #8 x 2-5/16 in, Steel, Flat Head, Square Drive, 800 PK (08D250W)
- SENCO Senco Products 08D250W 8 x 2.5 In. Deck Collated Screw (1336460)
- SENCO Deck Screw, #8 x 2-13/16 in, Steel, Flat Head, Square Drive, 800 PK (08D300W)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (52500)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- Senco Deck Screws