Senco

Cordless Brad Nailer, 18V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Nailers & Staplers

Key Features

  • Battery Included / Bare Tool Battery Included
  • Voltage 18 V
  • Cordless Tool Battery Type Li-Ion
  • Series FUSION F-18
  • Corded/Cordless Cordless
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3 in
Shank Dia. 0.039 in
Depth Control Yes
Height 13 in
Length 11 in
For Nail Shank Diameter 0.05 in
For Nail Length Range 5/8 in to 2 1/8 in

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 18 V, Senco, Series FUSION F-18, Brushless Motor No, Tip No Mar, Depth Control Yes, Max. Fastening Rate 5 per second, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, For Nail Shank Diameter 0.05 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity 1.5 Ah

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.