Shop All Cordless Screwdrivers
This Product is Discontinued
Senco
Cordless Autofeed Screwdriver Kit, 18V (Discontinued)
Mfr # DS312-18V
Zoro # G7568696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included Mfr. No. 48J273
- Tool Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # DS312-18V
- Zoro # G7568696
- UPC # 741474083518
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 15 1/2 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in Hex |
Overall Height | 9 1/2 in |
Overall Width | 3 7/8 in |
Overall Length | 15 in |
Description
Cordless Screwdriver Kits, Screw Gun Kit, Autofeed Yes, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 18V, Max. Torque 90 in-lb, No Load RPM 2500, Clutch Style Depth, Series DS312, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5 Ah, Battery Included 48J273, Battery Pack Replacement 48J273, Tool Length 15 1/2 in, Tool Weight 6 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.