Shop All Cordless Nailers & Staplers
Senco
Cordless 20 deg Framing Nailer Kit
Mfr # 10H0001N
Zoro # G705297948
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 18V
- Fastener Type Full Round Head Ring Shank Nails; Full Round Head Smooth Shank Nails
- Cordless Tool Battery Type Lithium-Ion
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 10H0001N
- Zoro # G705297948
- UPC # 741474150487
- Country of Origin China
- Category Cordless Nailers & Staplers
Dimensions
Width | 4.7 in |
Length | 14.6 in |
Height | 14.4 in |
Description
Combines a true pneumatic feel speed and power with cordless convenience. Drives up to 3-1/2 inch framing nails into the hardest substrates without the expense and hassle of fuel cells. The design and durable construction are ideal for professional framers and contractors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. T25 Torx Power Bit (ML48-32-4785)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20372960R5)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/2 (40490)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- SENCO 23 Ga. Corded Headless Pin Nailer (TN11L1)
- FREEMAN Cordless 18 Volt 2-in-1 18-Gauge Nailer and Stapler (PE2118G)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- ARROW FASTENER Cordless 5-in-1 Electric Staple Gun (ET501C)
- FREEMAN 20V Cordless 21 Degree, 3-1/4in Full Head Framing Nailer Including 4Ah Battery, Rapid Charger & Case (PE20V2183)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer (Tool Only) (2841-20)
- Senco Cordless Tools