Shop All Common Nails
Senco
Common Nail, 3 in L, Hot Dipped Galvanized Finish
Mfr # 8076499
Zoro # G503911039
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Finish Hot Dipped Galvanized
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 8076499
- Zoro # G503911039
- UPC # 741474209994
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Ring |
Description
Features
- Plastic collated.
- 20 degree.
- Hot galvanized.
- Ring shank.
- Size - 120 x 3 in.
- Item weight - 24.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.229" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0229)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3, PK10 (U01080.050.0300)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.125 in Shaft Dia (E-012-ZD)
- PRIME-LINE Hex Bolts 3/8in-16 X 2-1/2in Grade 304 Stainless Steel 25PK (9059771)
- SENCO Common Nail, 2.36 in L, Hot Dipped Galvanized Finish (3833738)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (SE386530)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- SENCO Senco Products Inc. Nail Frmg Bb Ring Ch 113X2-3/8 GE24APBX (9901687)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (4942934)
- NATIONAL HARDWARE 279315 V7735 NAIL PANEL 1IN CHERRY 1.5OZ VP 99PC (279315V7735)
- Senco Common Nails