Shop All Common Nails
Senco
Common Nail, 3 in L, Chrome Plated Finish
Mfr # 4942934
Zoro # G103911620
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # 4942934
- Zoro # G103911620
- UPC # 741474046216
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Details
Item | Common Nail |
Finish | Chrome Plated |
Description
Features
- Paper collated.
- 34-34 degree - Clipped.
- Bright.
- Smooth shank.
- Size - 131 x 3 in.
- Item weight - 27.96 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 50 PK (FMTLOK04-50)
- ZORO SELECT Taper Pin, 8 x 40mm, PK25 (M39000.080.0040)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21900)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish (Z9105SS)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (SE386530)
- SENCO Senco Products Inc. Nail Frmg Bb Ring Ch 113X2-3/8 GE24APBX (9901687)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- SENCO Common Nail, 2.36 in L, Hot Dipped Galvanized Finish (3833738)
- VORTEX T449A125 10D Pressure Treated Wood Nail (VO567633)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- Senco Common Nails