Shop All Common Nails
Senco
Common Nail, 3-1/4 in L, Steel
Mfr # KD28ASBF
Zoro # G410842136
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/4 in
- Material Steel
- Shank Type Smooth
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # KD28ASBF
- Zoro # G410842136
- UPC # 741474210129
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 3-1/4 in |
Details
Item | Common Nail |
Material | Steel |
Shank Type | Smooth |
Head Type | Round |
Description
Senco Nail, 3-1/4 in L, Steel, Sencote, Full Round Head, Smooth Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.050.0035)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77121)
- NORTON ABRASIVES Round Weld Nut, 5/8"-11, Steel (63642543461)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- SENCO Senco Products Inc. Nail Frmg Bb Ring Ch 113X2-3/8 GE24APBX (9901687)
- SENCO Common Nail, 2.36 in L, Hot Dipped Galvanized Finish (3833738)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (4942934)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (SE386530)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- Senco Common Nails