Shop All Common Nails
Senco
Common Nail, 2 in L, Steel, Bright Finish
Mfr # 2585800
Zoro # G804057962
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 2585800
- Zoro # G804057962
- UPC # 741474204234
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Description
Fits - Senco shf15, shf50, bostitch m111fn, portamatic 470, superior fcn50, duo-fast floormaster 200-c, and other l cleat nailers.
Features- Floor l-cleats
- Adhesive collated
- Bright basic - Plain
- Gauge - 0.063
- Length - 2 in.
- Count - 1m
- Item weight - 8.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-3-316SS)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 35mm, PK50 (M07820.100.0035)
- ZORO SELECT Class 10.9, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04160.120.0090)
- SENCO Senco Products Inc. Nail Frmg Bb Ring Ch 113X2-3/8 GE24APBX (9901687)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (4942934)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (SE386530)
- SENCO Common Nail, 2.36 in L, Hot Dipped Galvanized Finish (3833738)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (461473)
- Senco Common Nails