Shop All Common Nails
Senco
Common Nail, 2-1/2 in L, Steel, Galvanized Finish
Mfr # GD25AABF
Zoro # G310842137
product price: $200.95
/ea
Free Shipping & Returns
$200.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Material Steel
- Finish Galvanized
- Shank Type Smooth
- Head Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GD25AABF
- Zoro # G310842137
- UPC # 741474202667
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Shank Type | Smooth |
Head Type | Round |
Description
Senco Nail, 2-1/2 in L, Galvanized Steel, Sencote, Full Round Head, Smooth Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0600)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC5)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 30MM A2-70 Stainless Steel 10PK (9131252)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.120.2000)
- SENCO Senco Products Inc. Nail Frmg Bb Ring Ch 113X2-3/8 GE24APBX (9901687)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (SE386530)
- SENCO Common Nail, 2.36 in L, Hot Dipped Galvanized Finish (3833738)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (4942934)
- TOTALTURF 461329 1.25 in. Galvanized Joist Hanger Nail (TO575350)
- Senco Common Nails