Shop All Pneumatic Nails
Senco
Collated Siding Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK
Mfr # EJ23ASBC
Zoro # G3724178
product price: $147.99
/pk 3600, $0.04/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 2-1/4 in
- Gauge 13 ga
- Collation Angle 15 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # EJ23ASBC
- Zoro # G3724178
- UPC # 741474061073
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/4 in |
Shank Diameter | 0.092 in |
Penny Size | 7D |
Shank Dia. | 0.092 in |
Details
Item | Collated Siding Nail |
Gauge | 13 ga |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
For Use With | Specialty |
Compatible with Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Compatible Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use with Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use With Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Description
Siding Nails,2 1/4 In. L,Galvanized,PK3600, Overall Length 2 1/4 in, Shank Diameter 0.092 in, Gauge 13 ga, Product Type Siding Nails, Material Steel, Finish Galvanized, Penny Size 7D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310250P-050BX)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U01200.043.0225)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3533000)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel (BTI-CPB2-2520-500/B1)
- SENCO Collated Flooring Nail, 1-1/2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW17BPE)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Brad Head, Angled, 1200 PK (DA25EGB)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight (A101009)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, 34 Degrees (DA25EAB)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G624ASBXN)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- SENCO Collated Framing Nail, 3-1/4 in L, 34 Degrees (K628APBXN)
- Senco Pneumatic Nails