Shop All Pneumatic Nails
Senco
Collated Siding Nail, 1-3/4 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK
Mfr # EL19ASBH
Zoro # G6916332
product price: $87.59
/pk 3600, $0.02/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Finish Hot Dipped Galvanized
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
- Shank Diameter 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # EL19ASBH
- Zoro # G6916332
- UPC # 741474210020
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Shank Diameter | 0.092 in |
Shank Dia. | 0.092 in |
Details
Item | Collated Siding Nail |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
For Use With | Specialty |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Coil Quantity | 3,600 |
Manufacturer Location | Globally Sourced |
Compatible with Manufacturer Model Number | SN71P1 |
Compatible Manufacturer Part Number | SN71P1 |
Compatible Manufacturer Model Number | SN71P1 |
For Use with Mfr. Model Number | SN71P1 |
For Use With Mfr. Model Number | SN71P1 |
Description
Siding Nails,1 3/4 In. L,Galvanized,PK3600, Overall Length 1 3/4 in, Shank Diameter 0.092 in, Product Type Siding Nails, Material Steel, Finish Galvanized, Head Type Flat, Shank Type Ring, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With SN71P1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number SN71P1, Package Quantity 3600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (370808RSN)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53714)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, 10 PK (02-3452-504)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51060.031.0100)
- SENCO Collated Siding Nail, 2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL21ASBH)
- SENCO Collated Siding Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EJ23ASBC)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K527ASBXN)
- SENCO Collated Flooring Nail, 2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW21BPE)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- SENCO Collated Finishing Nail, 1 in L, 16 ga, Galvanized, T-Head Head, Straight (M001001)
- METABO HPT Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (20163SHPT)
- Senco Pneumatic Nails