Shop All Pneumatic Nails
Senco
Collated Roofing Nail, 1-1/4 in L, Electro Galvanized, 15 Degrees
Mfr # M003104
Zoro # G808211995
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/4 in
- Finish Electro Galvanized
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # M003104
- Zoro # G808211995
- UPC # 741474207761
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Details
Item | Collated Roofing Nail |
Finish | Electro Galvanized |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Smooth |
Collation Configuration | Coil |
Description
7,200 Count, 114 Length x 120 Diameter, Electro Galvanized Finish, 15 Degree Wire Weld Collation Coil Roofing Nail, Smooth Shank, Plain Coating, Fits Senco Scn40r, Sc200r, Roofpro450, Roofpro450s, Bostitch N12B, Rn45, Rn46, Hitachi Nv45ab, Max Cn450r, PorterCable Rn45, Rn175a, Atro Cn134, Campbell Hausfield Nc 1545, Dewalt D51321, Fasco F4Cnw1545, Hilti Rfc134B, Makita An451, Spotnails Vrn45, Applications Include Fastening Asphalt Fiberglass Shingles, Siding Vapor Barriers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN M14-1.50 Serrated Wheel Stud-16.50Mm Knu Wheel Lug Stud, 610-527 (610-527)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51007.043.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- ZORO SELECT Carriage Bolt, 1/2-13 x1 1/2, PK50 (U08305.050.0150)
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001003)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight (A101009)
- SENCO Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX21EAA)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Clipped Head, Angled, 2500 PK (KC27ASBX)
- SENCO Collated Framing Nail, 3-1/4 in L, Bright, 20 Degrees (1496199)
- SENCO Collated Brad Nail, 1-3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AX19EAA)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X131/22)
- Senco Pneumatic Nails