Shop All Pneumatic Nails
Senco
Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK
Mfr # A100759
Zoro # G9173394
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Finish Galvanized
- Head Type Headless
- Collation Angle Straight
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # A100759
- Zoro # G9173394
- UPC # 741474700088
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Shank Diameter | 0.027 in |
Shank Dia. | 0.027 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Finish | Galvanized |
Head Type | Headless |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Pneumatic Fastener Type | Pins |
For Use With | Finish |
Compatible with Manufacturer Model Number | TN11G1, TN11L1 |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | TN11G1, TN11L1 |
Compatible Manufacturer Model Number | TN11G1, TN11L1 |
For Use with Mfr. Model Number | TN11G1, TN11L1 |
For Use With Mfr. Model Number | TN11G1, TN11L1 |
Description
Micro Pins,3/4 In. L,Galvanized,PK2600, Overall Length 3/4 in, Shank Diameter 0.027 in, Gauge 23 ga, Product Type Pin Nails, Material Steel, Finish Galvanized, Head Type Headless, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With TN11G1, TN11L1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number TN11G1, TN11L1, Package Quantity 2600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pin Drive Anchors, PK 100 (50378-PWR)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121730)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A101009)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100509)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- SENCO Collated Brad Nail, 1 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX13EAA)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized, Brad Head, Angled, 4000 PK (DA15EABN)
- METABO HPT Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, 16 Degrees, 4000 PK (12707HPT)
- Senco Pneumatic Nails