Shop All Pneumatic Nails
Senco
Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight
Mfr # ZX18EAA
Zoro # G906440112
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 21 ga
- Finish Electro Galvanized
- Head Type Medium
- Collation Angle Straight
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # ZX18EAA
- Zoro # G906440112
- UPC # 741474135484
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-5/8 in |
Shank Diameter | 0.029 in |
Details
Item | Collated Pin Nail |
Gauge | 21 ga |
Finish | Electro Galvanized |
Head Type | Medium |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.050.0500)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/2 in., PK100 (U51500.037.0150)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Phillips Drive, 215 PK (PTN4S5)
- SENCO Collated Pin Nail, 2 in L, 21 ga, Galvanized, Medium Head, Straight (ZX21EAA)
- SENCO Collated Finishing Nail, 2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX21EAAN)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- SENCO Collated Flooring Nail, 1-3/4 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW19BPE)
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 1500 PK (M002266)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- Senco Pneumatic Nails