Shop All Pneumatic Nails
Senco
Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight
Mfr # A101379
Zoro # G006440111
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Finish Galvanized
- Head Type Headless
- Collation Angle Straight
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A101379
- Zoro # G006440111
- UPC # 741474058554
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/8 in |
Shank Diameter | 0.027 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Finish | Galvanized |
Head Type | Headless |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 50PK (9173964)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02649)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.200.0070)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 3/4 in, Steel, Plain Finish, 20 PK (68403)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100759)
- SENCO Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100629)
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- SENCO Collated Brad Nail, 5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX10EAA)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003105)
- GREX POWER TOOLS Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 5000 PK (GBN18-25 (F25))
- Senco Pneumatic Nails