Shop All Pneumatic Nails
Senco
Collated Pin Nail, 1-3/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK
Mfr # ZX16EAA
Zoro # G3724080
product price: $20.39
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/8 in
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle Straight
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # ZX16EAA
- Zoro # G3724080
- UPC # 741474135460
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/8 in |
Shank Diameter | 0.029 in |
Shank Dia. | 0.029 in |
Details
Item | Collated Pin Nail |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Gauge | 21 ga |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Pneumatic Fastener Type | Pins |
For Use With | Finish |
Compatible with Manufacturer Model Number | TN21L1 |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | TN21L1 |
Compatible Manufacturer Model Number | TN21L1 |
For Use with Mfr. Model Number | TN21L1 |
For Use With Mfr. Model Number | TN21L1 |
Description
Brads,1.375 In. L,Galvanized,PK5000, Overall Length 1 3/8 in, Shank Diameter 0.029 in, Gauge 21 ga, Product Type Pin Nails, Material Steel, Finish Galvanized, Head Type Brad, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With TN21L1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number TN21L1, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.060.0070)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-8-PK5)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08715)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5184)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXR)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 3000 PK (DA25EPB)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (KC27APBX)
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Brad Head, Angled, 1200 PK (DA25EGB)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight (M001007)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Flat Head, 15 Degrees, 3600 PK (C6P99D)
- Senco Pneumatic Nails