Shop All Pneumatic Nails
Senco
Collated Metal Connector Nail, 2-1/2 in L, Galvanized, Round Head, 33 Degrees
Mfr # MD25AJBDN
Zoro # G607449469
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Finish Galvanized
- Head Type Round
- Collation Angle 33 Degrees
- Collation Type Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # MD25AJBDN
- Zoro # G607449469
- UPC # 741474149924
- Country of Origin Oman
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Metal Connector Nail |
Finish | Galvanized |
Head Type | Round |
Collation Angle | 33 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Material | Steel |
Collation Configuration | Strip |
Description
SENCO Metal Connector Nail, Collation Type Paper, Collation Angle 34 deg, Head Type Round, Shank Type Smooth, 0148 in Dia, 212 in L, Steel, Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Truss Octa T-3 Self Drilling, G-2 Coated (SP-101TOT3G2-500)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91860)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07400.030.0006)
- ZORO SELECT Spring Pin, 13x100mm, Wall Thck2.50mm, PK10 (M39100.130.0100)
- SENCO Collated Framing Nail, 3-1/2 in L, 16 ga, Bright, Clipped Head, Angled, 2500 PK (KC29APBX)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100509)
- SENCO Collated Framing Nail, Hot Dipped Galvanized, 20 Degrees (GL24ASBS)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Bright, Flat Head, 34 Degrees, 1500 PK (M002265)
- SENCO Pneumatic Nail, 3-1/4 in L, Hot Dipped Galvanized, 34 Degrees (KC28ASBX)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302009)
- Senco Pneumatic Nails