Shop All Pneumatic Nails
Senco
Collated Headless Pin, 5/8 in L, 23 ga, Galvanized, Headless Head, Straight
Mfr # A100629
Zoro # G708217462
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Gauge 23 ga
- Finish Galvanized
- Head Type Headless
- Collation Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # A100629
- Zoro # G708217462
- UPC # 741474700071
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Details
Item | Collated Headless Pin |
Gauge | 23 ga |
Finish | Galvanized |
Head Type | Headless |
Collation Angle | Straight |
Collation Configuration | Strip |
Description
2,600 Count, 58 Length, Galvanized, 23 Gauge, Straight Collation Micro Pin Nail, Standard Tensile, Headless Fits Senco Finishpro10, Finishpro11, PorterCable Pin100, Accuset A100mp, Applications Include Fastening Small Decorative Trim, Glazing Bead, Carvings, Picture Frames Molding With Nearly No Visible Hole To Fill No Splitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 37/64 in Ht, 25 PK (U12910.050.0001)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37644)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 25 PK (M01210.140.0045)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (GE24APBX)
- SENCO Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight (AY10EAA)
- SENCO Collated Framing Nail, 1-1/4 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (M003104)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G624ASBXN)
- SENCO Collated Siding Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003106)
- SENCO Collated Flooring Nail, 1-3/4 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW19BPE)
- AIR LOCKER Collated T-Nail, 1-1/2 in L, 14 ga, Galvanized, 1000 PK (CN15AL)
- Senco Pneumatic Nails