Shop All Pneumatic Nails
Senco
Collated Headless Pin, 1-1/4 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK
Mfr # A101259
Zoro # G3723837
original price:
$14.25
14% off
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Finish Electro Galvanized
- Head Type Headless
- Collation Angle Straight
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # A101259
- Zoro # G3723837
- UPC # 741474058530
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 0.027 in |
Penny Size | 3D |
Shank Dia. | 0.027 in |
Details
Item | Collated Headless Pin |
Gauge | 23 ga |
Finish | Electro Galvanized |
Head Type | Headless |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
For Use With | Finish |
Pneumatic Fastener Type | Pins |
Manufacturer Location | Made in USA* |
Compatible with Manufacturer Model Number | TN11G1, TN11L1 |
Compatible Manufacturer Part Number | TN11G1, TN11L1 |
Compatible Manufacturer Model Number | TN11G1, TN11L1 |
For Use with Mfr. Model Number | TN11G1, TN11L1 |
For Use With Mfr. Model Number | TN11G1, TN11L1 |
Description
Headless Pins,1.25 In. L,Galvanized,PK2600, Overall Length 1 1/4 in, Shank Diameter 0.027 in, Gauge 23 ga, Product Type Pin Nails, Material Steel, Finish Galvanized, Penny Size 3D, Head Type Headless, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With TN11G1, TN11L1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number TN11G1, TN11L1, Package Quantity 2600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Round Head Slotted Drive, 18 PK (61028)
- TAMPER-PRUF SCREWS #8-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400180)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S12DGAL-FH)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG350312031236)
- SENCO Collated Headless Pin, 1-3/8 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101379)
- SENCO Collated Framing Nail, Hot Dipped Galvanized, 34 Degrees (K628ASBXN)
- SENCO Collated Brad Nail, 1-3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AX19EAA)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003103)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA15EPBN)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- AMP V-Vail Fastener - 12mm, Softwood, 3,000ct (64008347)
- Senco Pneumatic Nails