Shop All Pneumatic Nails
Senco
Collated Framing Nail, Galvanized, Full Round Head
Mfr # HL27ASBS
Zoro # G507967872
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Head Type Full Round
- Shank Type Ring
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # HL27ASBS
- Zoro # G507967872
- UPC # 741474209994
- Country of Origin China
- Category Pneumatic Nails
Details
Item | Collated Framing Nail |
Finish | Galvanized |
Head Type | Full Round |
Shank Type | Ring |
Collation Configuration | Strip |
Description
2,500 Count, 3 x 120, Full Round Head, Hot Dipped Galvanized, Ring Shank, Framing Nail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- SUBURBAN BOLT AND SUPPLY #10-16 x 5/8 in Phillips Pan Machine Screw, Plain Steel (A0180120040P25)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51205.037.0001)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51160.101.0002)
- SENCO Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, T-Head Head, 34 Degrees, 2500 PK (GC24ASBX)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight (A100759)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 2400 PK (HL27ASBF)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK (RH21EAA)
- SENCO Collated Finishing Nail, 1-5/8 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX18EAA)
- SENCO Collated Brad Nail, 1-3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AX19EAA)
- TINKERTOOLS 15 deg 3.25-0.12 in. Wire Coil Framing Nails Ring Shank (TI1679523)
- Senco Pneumatic Nails