Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3 in L, Hot Dipped Galvanized, 20 Degrees
Mfr # HL27ASBS
Zoro # G106713849
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Hot Dipped Galvanized
- Collation Angle 20 Degrees
- Collation Configuration Strip
- Size 0.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # HL27ASBS
- Zoro # G106713849
- UPC # 741474209994
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Size | 0.12" |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Collation Angle | 20 Degrees |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 25 PK (M12858.160.0001)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 3000 PK (1028KPP188)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (U55041.019.0200)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, 316 Stainless Steel, Plain (N2002-316SS-6)
- SENCO Collated Brad Nail, 1-3/4 in L, Bright, Brad Head, 34 Degrees (A301750)
- SENCO Collated Pin Nail, 2-1/4 in L, Hot Dipped Galvanized, Full Round Head, 15 Degrees (EL23ASBH)
- SENCO Collated Framing Nail, 2-1/2 in L, 34 Degrees (K525APBXN)
- SENCO Collated Framing Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL23ASBH)
- SENCO Collated Framing Nail, Hot Dipped Galvanized, 20 Degrees (GL24ASBS)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (H627ASBXN)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- Senco Pneumatic Nails