Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees
Mfr # K527APBXR
Zoro # G9450906
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Material Steel
- Finish Bright
- Collation Angle 34 Degrees
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # K527APBXR
- Zoro # G9450906
- UPC # 741474135712
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.131 in |
Head Dia. | 0.131 |
Details
Item | Collated Framing Nail |
Material | Steel |
Finish | Bright |
Collation Angle | 34 Degrees |
Gauge | 16 ga |
Collation Type | Tape |
Shank Type | Smooth |
Head Type | Full Round |
Point Type | Diamond |
Collation Configuration | Strip |
Description
SENCO ProHead® framing nail is a uniquely engineered fastener with a robust head configuration that beats competitors’ offset full round head in head pull through testing. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/16x2 1/4 L, PK10 (5BY81)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (508IP)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 (3532-WK1)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K528APBXN)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK (G524APBXN)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD28APBSN)
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001003)
- SENCO Senco Products. DA15EPBN Nail Finishing Stick; 15 x 1.25 In. (3849148)
- SENCO Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight (AY10EAA)
- FREEMAN Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (SF16-25)
- Senco Pneumatic Nails