Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 2400 PK
Mfr # HL27ASBF
Zoro # G3724010
product price: $118.99
/pk 2400, $0.05/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 3 in
- Gauge 11 ga
- Finish Hot Dipped Galvanized
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # HL27ASBF
- Zoro # G3724010
- UPC # 741474210082
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.12 in |
Penny Size | 10D |
Shank Dia. | 0.12 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
For Use With | Framing |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Manufacturer Location | Made in USA* |
Compatible with Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Compatible Manufacturer Part Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Compatible Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use with Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use With Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Description
Framing Nails,3 In. L,Galvanized,PK2400, Overall Length 3 in, Shank Diameter 0.12 in, Gauge 11 ga, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 10D, Head Type Flat, Shank Type Ring, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 5 PK (61ASM25100)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0075)
- ZORO SELECT Pin Assortment, 24 Sizes, 600 pcs. (JBDL24TP25)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- SENCO Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 34 Degrees (GE24ASBX)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight (A100509)
- SENCO Collated Concrete Nail, 3/4 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3075YXC)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003105)
- SENCO 800CT 112 Brad Nail (A201509)
- METABO HPT Collated Framing Nail, 2 in L, 0 ga, Hot Dipped Galvanized, Full Round Head, 15 Degrees (12703HHPT)
- Senco Pneumatic Nails