Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3 in L, 11 ga, Bright, Full Round Head, 34 Degrees
Mfr # H527APBXN
Zoro # G906437051
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Gauge 11 ga
- Finish Bright
- Head Type Full Round
- Collation Angle 34 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # H527APBXN
- Zoro # G906437051
- UPC # 741474095788
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Bright |
Head Type | Full Round |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05310S-PWR)
- ZORO SELECT Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass Plain (WWG060250025012)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51566.006.0012)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- SENCO Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX21EAA)
- SENCO Collated Flooring Nail, 1 in L, 16 ga, Bright, L-Head Head, Straight (RW21BPE)
- SENCO Collated Framing Nail, 3-1/4 in L, Bright, 20 Degrees (1496199)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 20 Degrees, 2500 PK (KD28ASBS)
- SENCO 800CT 112 Brad Nail (A201509)
- FREEMAN 15 Degree 1-3/4" Wire Collated Hot Dipped Galvanized Ring Shank Coil S (SNRSHDG92-134WC)
- Senco Pneumatic Nails