Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 15 Degrees, 4000 PK
Mfr # HD27APBSN
Zoro # G3724029
product price: $92.45
/pk 4000, $0.02/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge 11 ga
- Finish Bright
- Collation Angle 15 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # HD27APBSN
- Zoro # G3724029
- UPC # 741474205118
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.12 in |
Penny Size | 10D |
Shank Dia. | 0.12 in |
Details
Item | Collated Framing Nail |
Gauge | 11 ga |
Finish | Bright |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
For Use With | Framing |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Compatible with Manufacturer Model Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
Compatible Manufacturer Model Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
For Use with Mfr. Model Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
For Use With Mfr. Model Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
Description
Framing Nails,3 In. L,Plain,PK4000, Overall Length 3 in, Shank Diameter 0.12 in, Gauge 11 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 10D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (55244)
- ZORO SELECT Arch Barrel, 5/8"-11, 1 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1810)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 1/2 in, Steel, Grade 2, Plain Finish, 10 PK (32354)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (U01209.062.0325)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 20 Degrees (GD24APBSN)
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight (ZX18EAA)
- SENCO Collated Flooring Nail, 1-3/4 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW19BPE)
- SENCO Collated Framing Nail, 3 in L, Bright, Flat Head, 20 Degrees, 4000 PK (KD27APBSN)
- SENCO Collated Framing Nail, 2-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD25APBSN)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight (A100759)
- METABO HPT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24201SHPT)
- Senco Pneumatic Nails