Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3-1/4 in L, Bright, 20 Degrees
Mfr # 1496199
Zoro # G403911122
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Finish Bright
- Collation Angle 20 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # 1496199
- Zoro # G403911122
- UPC # 741474205194
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Size | 0.131" |
Details
Item | Collated Framing Nail |
Finish | Bright |
Collation Angle | 20 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Collation Configuration | Stick |
Description
Features
- Stick framing nails.
- Bright finish.
- Plastic collated.
- 20 degree.
- Smooth shank.
- Size - 131 x 3.25 in.
- Item weight - 51.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37590.025.0001)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0150)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK (UST235964)
- SENCO 800CT 2 Brad Nail (A202009)
- SENCO Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX21EAA)
- SENCO Collated Headless Pin, 1-1/4 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101259)
- SENCO Collated Finishing Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX11EAA)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- SENCO Collated Concrete Nail, 1 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3100YXC)
- BOSTITCH Collated Framing Nail, 3-1/2 in L, 11 ga, Round Head, 21 Degrees (RH-S10D131EP/X)
- Senco Pneumatic Nails