Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3-1/4 in L, 34 Degrees
Mfr # K628APBXN
Zoro # G606713806
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Collation Angle 34 Degrees
- Collation Configuration Strip
- Size 0.131"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # K628APBXN
- Zoro # G606713806
- UPC # 741474095955
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Size | 0.131" |
Details
Item | Collated Framing Nail |
Collation Angle | 34 Degrees |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0020)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/8 in H, Carbon Steel (WWG360187037512)
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, Angled, 2500 PK (KD27ASBS)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302509)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 15 Degrees, 6000 PK (GL24APBF)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 20 Degrees, 2500 PK (KD28ASBS)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight (M001007)
- AIR LOCKER Collated T-Nail, 2-1/2 in L, 14 ga, Galvanized, 1000 PK (CN25AL)
- Senco Pneumatic Nails