Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK
Mfr # K528ASBXN
Zoro # G3723618
product price: $138.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge 10.3 ga
- Collation Angle 34 Degrees
- Collation Type Tape
- Shank Type Smooth
- Shank Diameter 0.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # K528ASBXN
- Zoro # G3723618
- UPC # 741474095856
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.131 in |
Penny Size | 12D |
Shank Dia. | 0.131 in |
Details
Item | Collated Framing Nail |
Gauge | 10.3 ga |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
For Use With | Framing |
Compatible with Manufacturer Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Compatible Manufacturer Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
For Use with Mfr. Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
For Use With Mfr. Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Description
Framing Nails,3.25 In. L,Galvanized,PK2500, Overall Length 3 1/4 in, Shank Diameter 0.131 in, Gauge 10.3 ga, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 12D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain, 65 PK (4RWF9)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 7 in L (204PK)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK (24SW0375B)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K527ASBXN)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K528APBXN)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 3000 PK (DA25EPB)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (H627ASBXN)
- SENCO Collated Framing Nail, 3 in L, Bright, Flat Head, 20 Degrees, 4000 PK (KD27APBSN)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (10102HPT)
- Senco Pneumatic Nails