Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2 in L, Bright, Round Head, 20 Degrees
Mfr # GL21APBSN
Zoro # G106712132
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Finish Bright
- Head Type Round
- Collation Angle 20 Degrees
- Collation Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GL21APBSN
- Zoro # G106712132
- UPC # 741474205071
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 20 Degrees |
Collation Type | Plastic |
Point Type | Diamond |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 30 PK (931941)
- ZORO SELECT Grade B7, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 5 PK (HVHS.000068.50)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 3100 PK (B31820.019.0100)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32487)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Full Round Head, 34 Degrees (H527APBXN)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K527ASBXN)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A101009)
- SENCO Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G621ASBXN)
- SENCO Collated Framing Nail, 2-1/2 in L, Electro Galvanized (GC25APBX)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003103)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Dipped Galvanized, Round Head, 21 Degrees, 5000 PK (GR08RHG)
- Senco Pneumatic Nails