Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2 in L, 13 ga, Bright, Full Round Head, 20 Degrees, 5000 PK
Mfr # GL21APBSN
Zoro # G505268605
product price: $115.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 13 ga
- Finish Bright
- Head Type Full Round
- Collation Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GL21APBSN
- Zoro # G505268605
- UPC # 741474205071
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Gauge | 13 ga |
Finish | Bright |
Head Type | Full Round |
Collation Angle | 20 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Senco brand framing nails the Pro's choice for superior holding power and all day consistent drives even into the toughest substrates. Designed for interior and exterior framing applications such as framing sheathing subfloor decks trusses and pallets. The Sencote coating is a proprietary coating that acts as a lubricant to ensure more completed drives saving time and money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M18-1.50, Steel, Class 5, Blackened (180XSNA)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (30A0410-EA-250)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.050.0020)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (DISP-E300HC)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- SENCO Collated Pin Nail, 1/2 in L, Galvanized, Headless Head, Straight (A109809)
- SENCO Collated Brad Nail, 5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX10EAA)
- SENCO Collated Framing Nail, 2-1/2 in L, 34 Degrees (K525APBXN)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 20 Degrees, 2500 PK (KD28ASBS)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2815330 33 deg Smooth Shank Paper Strip Structural-Connector Nails; 1.5 x 0.131 in. Dia. (2815330)
- Senco Pneumatic Nails