Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK
Mfr # G621ASBXN
Zoro # G3723706
product price: $67.19
/pk 2500, $0.03/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge 11.5 ga
- Collation Angle 34 Degrees
- Collation Type Tape
- Shank Type Ring
- Shank Diameter 0.113 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # G621ASBXN
- Zoro # G3723706
- UPC # 741474095719
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.113 in |
Penny Size | 6D |
Shank Dia. | 0.113 in |
Details
Item | Collated Framing Nail |
Gauge | 11.5 ga |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
For Use With | Framing |
Manufacturer Location | Made in USA* |
Compatible with Manufacturer Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Compatible Manufacturer Part Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Compatible Manufacturer Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
For Use with Mfr. Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
For Use With Mfr. Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Description
Framing Nails,2 In. L,Galvanized,PK2500, Overall Length 2 in, Shank Diameter 0.113 in, Gauge 11.5 ga, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 6D, Head Type Flat, Shank Type Ring, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 5 PK (250184BG)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M18-1.50, Steel (3523-18.00K)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, Steel, Plain Finish, 100 PK (101-010-113-G100)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (U34320.018.0064)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G624ASBXN)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 34 Degrees, 2500 PK (G624APBXN)
- SENCO 1/2 in. Length 18 Gauge Galvanized Headless Nails Box Of 5000 (AZ08EAA)
- SENCO Collated Flooring Nail, 2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW21BPE)
- SENCO Collated Headless Pin, 1-1/4 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101259)
- SENCO Collated Finishing Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX13EAA)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650383)
- Senco Pneumatic Nails