Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, T-Head Head, 34 Degrees, 2500 PK
Mfr # GC24ASBX
Zoro # G405268804
product price: $71.29
/pk 2500, $0.03/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Head Type T-Head
- Collation Angle 34 Degrees
- Collation Type Paper Tape
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GC24ASBX
- Zoro # G405268804
- UPC # 741474046025
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Hot Dipped Galvanized |
Head Type | T-Head |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
These clipped head paper tape framing nails are excellent for framing sheathing decking truss building subflooring and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 50 PK (55159)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1-1/2, PK10 (U07852.050.0150)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M27 Steel, Zinc Plated Finish, 10 PK (M37420.270.0001)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, Angled, 2500 PK (KD27ASBS)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK (G524APBXN)
- SENCO Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX21EAA)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- STANLEY Collated Brad Nail, 1-1/4 in L, Brad Head (SWKBN1250)
- Senco Pneumatic Nails