Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, Clipped Head, 34 Degrees
Mfr # GC24APBX
Zoro # G808042377
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Head Type Clipped
- Collation Angle 34 Degrees
- Collation Type Paper Tape
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GC24APBX
- Zoro # G808042377
- UPC # 741474045929
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Head Type | Clipped |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Collation Configuration | Strip |
Description
2,500 Count, 238 Length x 113 Diameter, Bright Finish, 34 Degree Clipped Head Paper Tape Collation Framing Nail, Standard Tensile, Sencote Coating, Fits Senco Sn2, Sn2, Sn1v, Sn70, Sn325, Sn325, Sn3 Framepro600xl, Framepro700xl, Framepro 601, Framepro651, Framepro701xp, Framepro751xp, Framepro901xp, Framepro951xp, Gt90ch, Hitachi Nr90aa, Nr90aa3, Nr90aa2, Nr90ad, Paslode Im325, F3505, F5300, F5325, F5350, Sk312, Gk312, PorterCable Fc350a, Fm350a, Atro Chs900, Campbell Hausfeld Ns2890, Craftsman 18320, Dewalt D51823, Fasco F25 A9040, Ff6Hhn3190, Makita An942, Max Sn90ch34, Sn890ch34, Spotnails Ytd90, Applications Include Framing, Trusses, Subfloors, Sheathing, Decking, Siding, Fencing, Pallets, Crate Assembly Wood To Concrete, Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/4 L, PK25 (WWG-CLPZ-157)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M51420.300.0001)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04175)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- SENCO Collated Framing Nail, 2-1/2 in L, Electro Galvanized (GC25APBX)
- SENCO Collated Pin Nail, 1-3/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX16EAA)
- SENCO Collated Framing Nail, 3-1/4 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K528APBXR)
- SENCO Collated Framing Nail, 2-3/8 in L, 15 ga, Hot Dipped Galvanized, Round Head, 20 Degrees (GL24ASBS)
- SENCO Collated Siding Nail, 1-3/4 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL19ASBH)
- SENCO Collated Framing Nail, Hot Dipped Galvanized, 34 Degrees (K628ASBXN)
- FREEMAN Collated Pin Nail, 1 in L, 23 ga, Headless Head (P23-1)
- Senco Pneumatic Nails