Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees
Mfr # G624APBXN
Zoro # G606436897
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Bright
- Head Type Round
- Collation Angle 34 Degrees
- Collation Type Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # G624APBXN
- Zoro # G606436897
- UPC # 741474095696
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4322)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77586)
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B075)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K527APBXN)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302509)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight (A100759)
- SENCO Collated Framing Nail, 2-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD25APBSN)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S10DR120HDG)
- Senco Pneumatic Nails