Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK
Mfr # G524APBXN
Zoro # G505266403
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Bright
- Head Type Full Round
- Collation Angle 34 Degrees
- Collation Type Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Senco
- MFR # G524APBXN
- Zoro # G505266403
- UPC # 741474095702
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Full Round |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
These Collated Senco framing nails are ideal for use in crating fencing packaging pallets siding roofing and wood shingle applications. For use with both cordless and pneumatic framing nailers. Framing nails have 34 deg collation angle and diamond point type.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK (B07000.062.0400)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP329)
- ZORO SELECT Sckt Set Scrw, Cup, M8x1.25mmx10mm, PK100 (M51260.080.0010)
- MIDWEST FASTENER 3/4"-10 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70832)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Hot Dipped Galvanized, Flat Head, 1500 PK (M002266)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- SENCO Collated Flooring Nail, 1-3/4 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW19BPE)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (GE24APBX)
- SENCO Collated Framing Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL23ASBH)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK (KC27APBX)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 10 ga, Hot Dipped Galvanized, Full Round Head, 21 Degrees (RH-S8DR113HDG)
- Senco Pneumatic Nails