Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, Bright, Flat Head, 20 Degrees, 5000 PK
Mfr # GL24APBSN
Zoro # G7621756
product price: $81.69
/pk 5000, $0.02/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 2-3/8 in
- Finish Bright
- Collation Angle 20 Degrees
- Collation Type Plastic
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GL24APBSN
- Zoro # G7621756
- UPC # 741474205095
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Shank Dia. | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Flat |
Collation Angle | 20 Degrees |
Collation Type | Plastic |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
For Use With | Framing |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Stick Quantity | 5,000 |
Manufacturer Location | Globally Sourced |
Compatible with Manufacturer Model Number | F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP |
Compatible Manufacturer Part Number | F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP |
Compatible Manufacturer Model Number | F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP |
For Use with Mfr. Model Number | F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP |
For Use With Mfr. Model Number | F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP |
Description
Framing Nails,2 3/8 In. L,Plain,PK5000, Overall Length 2 3/8 in, Shank Diameter 0.113 in, Product Type Framing Nails, Material Steel, Finish Plain, Head Type Flat, Shank Type Ring, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Compatible with Manufacturer Model Number F-35FRHXP, FN81T1, FP325FRHXP, FP702XP, FP752XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 10 PK (M51050.120.0080)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade A, Plain Finish (U20200.100.9999)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (HX08120900-010P2)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V200 1/4S2-100)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K527APBXN)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100759)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- SENCO 800CT 2 Brad Nail (A202009)
- SENCO Collated Framing Nail, 3-1/4 in L, 34 Degrees (K628APBXN)
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001003)
- Senco Pneumatic Nails