Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, 34 Degrees
Mfr # G624APBXN
Zoro # G408212514
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Collation Angle 34 Degrees
- Point Type Diamond
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # G624APBXN
- Zoro # G408212514
- UPC # 741474095696
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Collation Angle | 34 Degrees |
Point Type | Diamond |
Collation Configuration | Strip |
Description
ProHead, 2,500 Count, 113 x 238, 34 Degree, Framing Nail, Diamond Point, Bright Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72327)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Silicon Bronze, Plain Finish, 100 PK (U43150.019.0001)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01209.043.0350)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Pan Head Phillips Drive, 5 PK (79425)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 20 Degrees, 2500 PK (KD28ASBS)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 20 Degrees (GD24APBSN)
- SENCO Collated Framing Nail, 2-3/8 in L, 15 ga, Hot Dipped Galvanized, Round Head, 20 Degrees (GL24ASBS)
- SENCO Collated Framing Nail, Hot Dipped Galvanized, 34 Degrees (K628ASBXN)
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- SENCO Collated Flooring Nail, 1-1/2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW17BPE)
- SWAN SECURE Collated Brad Nail, 1-1/4 in L, 18 ga, Brad Head, Straight (T18N125FNB)
- Senco Pneumatic Nails