Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, 13 ga, Bright, Clipped Head, 34 Degrees
Mfr # GE24APBX
Zoro # G806436864
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Gauge 13 ga
- Head Type Clipped
- Collation Angle 34 Degrees
- Collation Type Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GE24APBX
- Zoro # G806436864
- UPC # 741474045974
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Gauge | 13 ga |
Finish | Bright |
Head Type | Clipped |
Collation Angle | 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 3/4" , Steel Armor Coat Finish, 20 PK (UST237825)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.037.7200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Torx Drive, 25 PK (36927)
- J.W. WINCO Slotted Spanner Lock Nut, M50-1.50, Steel, Class 5, Blackened (500XSNA)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 15 Degrees, 6000 PK (GL24APBF)
- SENCO Collated Brad Nail, 2-1/8 in L, 18 ga, Galvanized, Brad Head, Straight (AX22EAAN)
- SENCO Collated Finishing Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX15EAA)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- SENCO Collated Brad Nail, 1-3/4 in L, Bright, Brad Head, 34 Degrees (A301750)
- BOSTITCH Collated Framing Nail, 3 in L, Coated, Round Head, 28 Degrees (S10D-FH)
- Senco Pneumatic Nails