Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 15 Degrees, 6000 PK
Mfr # GL24APBF
Zoro # G3724038
original price:
$124.99
4% off
new price: $118.99
/pk 6000, $0.02/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 2-3/8 in
- Gauge 11.5 ga
- Finish Bright
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GL24APBF
- Zoro # G3724038
- UPC # 741474202698
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Shank Dia. | 0.113 in |
Details
Item | Collated Framing Nail |
Gauge | 11.5 ga |
Finish | Bright |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
For Use With | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Compatible with Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Compatible Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use with Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use With Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Description
Framing Nails,2.375 In. L,Galvanized,PK6000, Overall Length 2 3/8 in, Shank Diameter 0.113 in, Gauge 11.5 ga, Product Type Framing Nails, Material Steel, Finish Galvanized, Head Type Flat, Shank Type Ring, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4-1/2 in Shaft Dia (U36000.450.0001)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50690)
- DISCO Arbor Spacer Assortment, Pk28 (8101)
- ZORO SELECT #2-56 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0037)
- SENCO Collated Brad Nail, 1-3/4 in L, Bright, Brad Head, 34 Degrees (A301750)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Round Head, 20 Degrees (HL27ASBS)
- SENCO Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AY11EAA)
- SENCO Senco Products. DA25EAB Nail Finishing Stick; 15 x 2.5 In. (5295688)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRSP10DZH4)
- Senco Pneumatic Nails