Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-1/4 in L, Hardened, D Head Head, 30 to 34 Degrees
Mfr # GC23AHAK
Zoro # G710025413
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4 in
- Finish Hardened
- Head Type D Head
- Collation Angle 30 to 34 Degrees
- Collation Type Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # GC23AHAK
- Zoro # G710025413
- UPC # 741474118173
- Country of Origin Australia
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/4 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Hardened |
Head Type | D Head |
Collation Angle | 30 to 34 Degrees |
Collation Type | Paper Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.016.0150)
- B&C EAGLE Common Nail, 1-1/4 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-114)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.050.0500)
- SENCO Pneumatic Nail, 3-1/4 in L, Hot Dipped Galvanized, 34 Degrees (KC28ASBX)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized, Brad Head, Angled, 4000 PK (DA15EABN)
- SENCO 800CT 2 Brad Nail (A202009)
- SENCO Collated Pin Nail, 1-1/4 in L, 23 ga, Galvanized, Headless Head, Straight (A101259)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- METABO HPT Collated Framing Nail, 3 in L, 0 ga, Hot Dipped Galvanized, Clipped Head, 30 Degrees (15137HPT)
- Senco Pneumatic Nails