Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK
Mfr # EL23ASBH
Zoro # G3724169
product price: $146.99
/pk 3600, $0.04/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 2-1/4 in
- Gauge 13 ga
- Finish Hot Dipped Galvanized
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # EL23ASBH
- Zoro # G3724169
- UPC # 741474210051
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/4 in |
Shank Diameter | 0.92 in |
Penny Size | 7D |
Shank Dia. | 0.092 in |
Details
Item | Collated Framing Nail |
Gauge | 13 ga |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
For Use With | Specialty |
Manufacturer Location | Made in USA* |
Compatible with Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Compatible Manufacturer Part Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Compatible Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use with Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use With Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Description
Framing Nails,2 1/4 In. L,Galvanized,PK3600, Overall Length 2 1/4 in, Shank Diameter 0.92 in, Gauge 13 ga, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 7D, Head Type Flat, Shank Type Ring, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0075)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5 in Length (U07000.125.0500)
- ZORO SELECT 1/4"-20 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (012520WF100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (1TLC5)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 20 Degrees (GD24APBSN)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Bright, Flat Head, 34 Degrees, 2000 PK (M002263)
- SENCO Collated Framing Nail, 3-1/2 in L, 16 ga, Bright, Clipped Head, Angled, 2500 PK (KC29APBX)
- SENCO Collated Framing Nail, 2 in L, 16 ga, Hot Dipped Galvanized, T-Head Head, 34 Degrees (H627ASBXN)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100509)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- ARROW FASTENER Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1816WCS)
- Senco Pneumatic Nails