Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-1/2 in L, 34 Degrees
Mfr # K525APBXN
Zoro # G106713818
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Collation Angle 34 Degrees
- Collation Configuration Strip
- Size 0.131"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # K525APBXN
- Zoro # G106713818
- UPC # 741474095931
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Size | 0.131" |
Details
Item | Collated Framing Nail |
Collation Angle | 34 Degrees |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (U07000.125.0350)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (400-5-PK25)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M5 18-8 Stainless Steel, Matte Shot-Blasted Finish (28WP09)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0150)
- SENCO Collated Finishing Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX10EAA)
- SENCO Collated Pin Nail, 2-1/4 in L, Hot Dipped Galvanized, Full Round Head, 15 Degrees (EL23ASBH)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK (G524APBXN)
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- SENCO Collated Brad Nail, 1-3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AX19EAA)
- SENCO Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 34 Degrees (GE24ASBX)
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, Straight, 2000 PK (650282)
- Senco Pneumatic Nails