Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK
Mfr # KD25APBSN
Zoro # G3724001
original price:
$134.99
5% off
new price: $127.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Gauge 10.3 ga
- Collation Angle 20 Degrees
- Collation Type Plastic
- Shank Type Smooth
- Shank Diameter 0.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # KD25APBSN
- Zoro # G3724001
- UPC # 741474205156
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 0.131 in |
Penny Size | 8D |
Shank Dia. | 0.131 in |
Details
Item | Collated Framing Nail |
Gauge | 10.3 ga |
Finish | Bright |
Head Type | Flat |
Collation Angle | 20 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
For Use With | Framing |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Compatible with Manufacturer Model Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
Compatible Manufacturer Model Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
For Use with Mfr. Model Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
For Use With Mfr. Model Number | 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1 |
Description
Framing Nails,2.5 In. L,Plain,PK4000, Overall Length 2 1/2 in, Shank Diameter 0.131 in, Gauge 10.3 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 8D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Plastic, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 10H0001N, 2F0103N, 2K0103N, 4H0101N, FN81T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2490200040)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- MORTON Acorn Nut, 1/4"-20, Carbon Steel, Black Oxide, 5/8 in H (AN-6)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (N01000.037.0250)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD28APBSN)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 20 Degrees, 2500 PK (KD28ASBS)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight (A100759)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees (K527APBXN)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 20 Degrees (GD24APBSN)
- METABO HPT Collated Framing Nail, 2-1/2 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (10311HPT)
- Senco Pneumatic Nails