Shop All Pneumatic Nails
Senco
Collated Framing Nail, 1/4 in L, 0.082 ga, Plain, Flat Head, 15 Degrees, 15000 PK
Mfr # SE15APB
Zoro # G6552539
product price: $362.99
/pk 15000, $0.02/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Overall Length 1/4 in
- Gauge 0.082 ga
- Finish Plain
- Collation Angle 15 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # SE15APB
- Zoro # G6552539
- UPC # 741474202971
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 1/4 in |
Shank Diameter | 0.082 in |
Penny Size | 3D |
Shank Dia. | 0.082 in |
Details
Item | Collated Framing Nail |
Gauge | 0.082 ga |
Finish | Plain |
Head Type | Flat |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
For Use With | Specialty |
Manufacturer Location | Made in USA* |
Compatible with Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Compatible Manufacturer Part Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Compatible Manufacturer Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use with Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
For Use With Mfr. Model Number | 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1 |
Description
Framing Nails,1/4 In. L,Plain,PK15000, Overall Length 1/4 in, Shank Diameter 0.082 in, Gauge 0.082 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 3D, Head Type Flat, Shank Type Ring, Point Type Diamond, Collation Type Wire, Collation Configuration Coil, Collation Angle 15 Degrees , For Use With 4L00001N, 520101N, 540101N, 5L0001N, 5M00001N, 8V0001N, SN71P1, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25C37KBC)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK (9006761)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311111HFA)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Clipped Head, Angled, 2500 PK (KC27ASBX)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized, Brad Head, Angled, 4000 PK (DA15EABN)
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Bright, Flat Head, 34 Degrees, 1500 PK (M002265)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113RSS/33)
- Senco Pneumatic Nails