Shop All Pneumatic Nails
Senco
Collated Flooring Nail, 1 in L, 16 ga, Bright, L-Head Head, Straight
Mfr # RW21BPE
Zoro # G406436851
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Finish Bright
- Head Type L-Head
- Collation Angle Straight
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # RW21BPE
- Zoro # G406436851
- UPC # 741474204234
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Flooring Nail |
Gauge | 16 ga |
Finish | Bright |
Head Type | L-Head |
Collation Angle | Straight |
Collation Type | Glue |
Point Type | Blunt Diamond |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930825)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37420.021.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-4)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 6 in, Stainless Steel, 316, Plain Finish, 2 PK (32532)
- SENCO Collated Concrete Nail, 1 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3100YXC)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 20 Degrees, 2500 PK (KD28ASBS)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK (RH21EAA)
- SENCO Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX21EAA)
- SENCO Collated Siding Nail, 1-3/4 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL19ASBH)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302009)
- BOSTITCH Collated Brad Nail, 1 in L, 18 ga, Coated, Brad Head, Straight (BT1309B)
- Senco Pneumatic Nails