Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 2 in L, 16 ga, Galvanized, Straight
Mfr # A402009
Zoro # G108111612
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Finish Galvanized
- Collation Angle Straight
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # A402009
- Zoro # G108111612
- UPC # 741474700798
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Finish | Galvanized |
Collation Angle | Straight |
Collation Configuration | Strip |
Description
700 Count, 2 Length, Galvanized Finish, 16 Gauge, Straight Collation Finish Nail, Standard Tensile, Fits Senco Finishpro32, Dewalt Dc616kn, D51256k, Hitachi Nt65a, Nt65a2, Nt65a3, Nt65gs, Pasode Im250f, 3240F16, PorterCable Fn200, Fn250, Fn250a, Accuset A250sm, Atro Minor 600, Bostitch Sb1664Fn, T3650, Campbell Hausfeld Nb3565, Craftsman 18431, 18314, 18312, Duofast Lfn764, Max Nf352, Paslode Mu112B, Mu212, Mu3200, Spotnails Wb1650, Fb1632, Supco 51650, Applications Include Fastening Moulding, Trim, Baseboards, Chair Rail, Window Doors, Casing, Furniture Woodworking, Spindles, Legs, Chair Arms Rails, Upholstery Trim Boards, Cabinet Fronts, Bookcases, Product Display Cases Speaker Cabinets, Decorations, Drawer Guides, Picture Frames, Nailable Plastic Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.050.0025)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK (SLFI80501-050P)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 100 PK (THRROD.MED.B7.BO.1/2-13x5-1/2x100)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK (LDT-3454)
- SENCO Collated Headless Pin, 1-3/8 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101379)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- SENCO Senco Products. DA15EPBN Nail Finishing Stick; 15 x 1.25 In. (3849148)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003101)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K528APBXN)
- SENCO Collated Finishing Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX15EAA)
- BOSTITCH Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BT1338B-1M)
- Senco Pneumatic Nails