Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK
Mfr # RH25EAA
Zoro # G4576914
product price: $30.85
/pk 2000, $0.02/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Finish Galvanized
- Head Type T-Head
- Collation Angle 20 Degrees
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Senco
- MFR # RH25EAA
- Zoro # G4576914
- UPC # 741474063282
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 0.063 in |
Head Diameter | 1/8 in |
Shank Dia. | 0.063 in |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Finish | Galvanized |
Head Type | T-Head |
Collation Angle | 20 Degrees |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
For Use With | Finish |
Pneumatic Fastener Type | Finishing Nails |
Manufacturer Location | Made in USA* |
Description
Angled Finish Nails,2.5 In. L,PK2000, Overall Length 2 1/2 in, Shank Diameter 0.063 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Head Type T Head, Head Diameter 1/8 in, Shank Type Smooth, Point Type Conical, Collation Type Glue, Collation Configuration Strip, Collation Angle 20 Degrees , For Use With 16 ga Tools, Manufacturer Location Made in USA*, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1001500-100P)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #2 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460400)
- ZORO SELECT Set Screw, M8 x 1.25mm, 70mm L, PK50 (M51240.080.0070)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 18 PK (62016)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK (RH21EAA)
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight (A100759)
- SENCO Collated Framing Nail, 3-1/4 in L, 34 Degrees (K628APBXN)
- SENCO Collated Pin Nail, 1-3/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX16EAA)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- SENCO Collated Framing Nail, 3-1/4 in L, Bright, Clipped Head, 34 Degrees (KC28APBX)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees, 2700 PK (C12P120D)
- Senco Pneumatic Nails